Specifications
Dimensions
- Length150 ft
- Width4 in
Details
- Backing MaterialPolyethylene
- ColorWhite
- Manufacturer Upc Number00051138678265
- Product TypeReflective Tape
- UPC_NO00051138678265
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)