Motion
7100137857

3M
7100137857

3M™ Diamond Grade™ Conspicuity Markings 983-32, Red/White, 3 in x 50 yd
Mi Item #03173800
MFR #7100137857
Price$482.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100137857

3M™ Diamond Grade™ Conspicuity Markings 983-32, Red/White, 3 in x 50 yd
Mi Item #03173800
MFR #7100137857

Mfr description
67828 DIAMOND GRADE CONSPICUITY MARKING
  • 3M™ Diamond Grade™ Conspicuity Markings Series 983 is a highly reflective microprismatic lens sheeting
  • Highly reflective at wide angles
  • Aggressive, pressure-sensitive adhesive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$482.60/each

Specifications

Dimensions

  • Length
    150 ft
  • Width
    3 in

Details

  • Backing Material
    Polyethylene
  • Color
    Red, White
  • Manufacturer Upc Number
    00051138678289
  • Product Type
    Reflective Tape
  • Standards Met
    DOT Mark
  • UPC_NO
    00051138678289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)