Motion
73892 DIAMOND GRADE SHIP BOARD LETTERS 3MNCHAR-2B1 3975 BLUE "1" 2" 10/PKG

3M
73892 DIAMOND GRADE SHIP BOARD LETTERS 3MNCHAR-2B1 3975 BLUE "1" 2" 10/PKG

3M™ Diamond Grade™ Ship Board Letters 3MNCHAR-2B1, 3975, Blue, "1", 2 in, 10/Package
Mi Item #03173812
MFR #73892 DIAMOND GRADE SHIP BOARD LETTERS 3MNCHAR-2B1 3975 BLUE "1" 2" 10/PKG
Price$36.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
73892 DIAMOND GRADE SHIP BOARD LETTERS 3MNCHAR-2B1 3975 BLUE "1" 2" 10/PKG

3M™ Diamond Grade™ Ship Board Letters 3MNCHAR-2B1, 3975, Blue, "1", 2 in, 10/Package
Mi Item #03173812
MFR #73892 DIAMOND GRADE SHIP BOARD LETTERS 3MNCHAR-2B1 3975 BLUE "1" 2" 10/PKG

Mfr description
73892 DIAMOND GRADE SHIP BOARD LETTERS
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.27/each

Specifications

Dimensions

  • Height
    2 in
  • Length
    2 in
  • Weight
    4.535 g

Details

  • Application
    Navy ships
  • Color
    Blue
  • Manufacturer Upc Number
    00051138738921
  • Material
    Reflective Sheeting/Photoluminescent Material
  • Mounting
    Letter Board
  • Reflective Or Glow In The Dark
    Reflective
  • Type
    Individual Number
  • UPC_NO
    00051138738921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)