Motion
73900 DIAMOND GRADE SHIP BOARD LETTERS 3MNCHAR-2B9 3975 BLUE "9" 2" 10/PKG

3M
73900 DIAMOND GRADE SHIP BOARD LETTERS 3MNCHAR-2B9 3975 BLUE "9" 2" 10/PKG

3M™ Diamond Grade™ Ship Board Letters 3MNCHAR-2B9, 3975. Blue, "9:, 2 in, 10/Package
MI ITEM #03173820
MFR #73900 DIAMOND GRADE SHIP BOARD LETTERS 3MNCHAR-2B9 3975 BLUE "9" 2" 10/PKG
List Price$32.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
73900 DIAMOND GRADE SHIP BOARD LETTERS 3MNCHAR-2B9 3975 BLUE "9" 2" 10/PKG

3M™ Diamond Grade™ Ship Board Letters 3MNCHAR-2B9, 3975. Blue, "9:, 2 in, 10/Package
MI ITEM #03173820
MFR #73900 DIAMOND GRADE SHIP BOARD LETTERS 3MNCHAR-2B9 3975 BLUE "9" 2" 10/PKG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.05/each for your price

Overview

Mfr description
73900 DIAMOND GRADE SHIP BOARD LETTERS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Navy ships
  • Material
    Reflective Sheeting/Photoluminescent Material
  • Reflective Or Glow In The Dark
    Reflective
  • Color
    Blue
  • Height
    2 in
  • Length
    2 in
  • Mounting
    Letter Board
  • Manufacturer Upc Number
    00051138739003
  • UPC_NO
    00051138739003
  • Weight
    45.359 g
  • Type
    Individual Number

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought