Overview
Mfr description
73831 SCOTCHCAL PAINT BREAK STRIPING
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- ColorBlue/Silver
- Length150 ft
- Width11/16 in
- ApplicationVehicle Striping
- UPC_NO00051141738314
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data