Overview
Mfr description
74006 SCOTCHCAL PAINT BREAK STRIPING
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- ColorBrown
- Length150 ft
- Width7/8 in
- ApplicationVehicle Striping
- UPC_NO00051141740065
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data