Motion
02232 SHEET 2-3/4X16-1/2 36E 251U GREEN CORPS STIKIT 100/500

3M
02232 SHEET 2-3/4X16-1/2 36E 251U GREEN CORPS STIKIT 100/500

3M™ Green Corps™ Stikit™ Production™ Sheet, 02232, 2 3/4 in x 16 1/2 in, 36 grade, 100 sheets per carton, 5 cartons per case
MI ITEM #03175121
MFR #02232 SHEET 2-3/4X16-1/2 36E 251U GREEN CORPS STIKIT 100/500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02232 SHEET 2-3/4X16-1/2 36E 251U GREEN CORPS STIKIT 100/500

3M™ Green Corps™ Stikit™ Production™ Sheet, 02232, 2 3/4 in x 16 1/2 in, 36 grade, 100 sheets per carton, 5 cartons per case
MI ITEM #03175121
MFR #02232 SHEET 2-3/4X16-1/2 36E 251U GREEN CORPS STIKIT 100/500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02232 SHEET 2-3/4X16-1/2 36E 251U GREEN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Abrasive sheets for shaping filler, removing paint and refining scratches
  • Versatile sheets for a variety of automotive surface materials
  • Ceramic aluminum oxide mineral blend delivers a fast cut rate
  • Heavy-weight E backing adds durability
  • Pressure sensitive adhesive for quick and easy disc changes

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    36
  • Backing Material
    Paper
  • Backing Weight
    E
  • Mounting Type
    Adhesive/PSA
  • Manufacturer Stock Number
    7000044881
  • Manufacturer Upc Number
    00051144022328
  • UPC_NO
    00051144022328
  • Overall Length
    16.5 in
  • Overall Width
    2.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text