Motion
02402 SHEET 9X11 320J 211K CLOTH 50/250

3M
02402 SHEET 9X11 320J 211K CLOTH 50/250

3M™ Utility Cloth Sheet 211K, 320 J-weight, 9 in x 11 in, 50 per inner, 250 per case
MI ITEM #03175123
MFR #02402 SHEET 9X11 320J 211K CLOTH 50/250
Price$5.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02402 SHEET 9X11 320J 211K CLOTH 50/250

3M™ Utility Cloth Sheet 211K, 320 J-weight, 9 in x 11 in, 50 per inner, 250 per case
MI ITEM #03175123
MFR #02402 SHEET 9X11 320J 211K CLOTH 50/250

Mfr description
02402 SHEET 9X11 320J 211K CLOTH 50/250
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast-cutting aluminum oxide abrasive sheets come in ten standard grades to suit a variety of tasks
  • Flexible cloth backing works well on contours and can be twisted or folded
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.32/each

Specifications

Dimensions

  • Backing Weight
    J
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Cloth
  • Grit Number
    320
  • Manufacturer Stock Number
    60070003284
  • Manufacturer Upc Number
    00051144024025
  • Number of Sheets
    50
  • UPC_NO
    00051144024025

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)