Motion
04541 CLOTH BELT 211K 1"X77"320 J-WEIGHT

3M
04541 CLOTH BELT 211K 1"X77"320 J-WEIGHT

3M™ Cloth Belt 211K, 320 J-weight, 1 in x 77 in, Film-lok, L-flex, 25 per inner, 100 per case
MI ITEM #03175143
MFR #04541 CLOTH BELT 211K 1"X77"320 J-WEIGHT
List Price$13.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04541 CLOTH BELT 211K 1"X77"320 J-WEIGHT

3M™ Cloth Belt 211K, 320 J-weight, 1 in x 77 in, Film-lok, L-flex, 25 per inner, 100 per case
MI ITEM #03175143
MFR #04541 CLOTH BELT 211K 1"X77"320 J-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.70/each for your price

Overview

Mfr description
04541 CLOTH BELT 211K
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on metal surfaces
  • Flexible cloth backing makes a good general purpose belt for dry sanding
  • Closed coat construction provides a consistent, fine finish
  • Glue bond yields uniform, fine finishes in dry applications
  • Available in grades from 80 to 500

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    320
  • Belt Length
    77 in
  • Belt Width
    1 in
  • Backing Material
    Cloth
  • Backing Weight
    J
  • Manufacturer Stock Number
    60430042956
  • Manufacturer Upc Number
    00051144045419
  • UPC_NO
    00051144045419
  • Overall Length
    77 in
  • Overall Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text