Motion
7414

3M
7414

Hand Pads, Holders, Set & Kit - Aluminum Oxide, Grade: Medium, 4.3750 in Wide, 11.0000 in Long
Mi Item #03175145
MFR #7414
Price$3.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7414

Hand Pads, Holders, Set & Kit - Aluminum Oxide, Grade: Medium, 4.3750 in Wide, 11.0000 in Long
Mi Item #03175145
MFR #7414

Mfr description
07414 HAND SANDING METAL FINISHING PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Finishing Pad
  • Rinse and reuse
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.64/each

Specifications

Dimensions

  • Overall Length
    11.0000 in
  • Overall Width
    4.3750 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Manufacturer Stock Number
    70070673275
  • Manufacturer Upc Number
    00051144074143
  • Pad Color
    Maroon
  • Pad Holder Color
    Maroon
  • Product Types
    Hand Pad
  • UPC_NO
    00051144074143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)