Motion
09000 ALUM OXIDE SANDPAPER 9000NA 9"X11" VERY FINE GRIT

3M
09000 ALUM OXIDE SANDPAPER 9000NA 9"X11" VERY FINE GRIT

3M™ Aluminum Oxide Sandpaper Very Fine, 9000NA, 9 in x 11 in, 5/pk
MI ITEM #03175147
MFR #09000 ALUM OXIDE SANDPAPER 9000NA 9"X11" VERY FINE GRIT
List Price$3.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09000 ALUM OXIDE SANDPAPER 9000NA 9"X11" VERY FINE GRIT

3M™ Aluminum Oxide Sandpaper Very Fine, 9000NA, 9 in x 11 in, 5/pk
MI ITEM #03175147
MFR #09000 ALUM OXIDE SANDPAPER 9000NA 9"X11" VERY FINE GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.86/each for your price

Overview

Mfr description
09000 ALUM OXIDE SANDPAPER 9000NA
  • For industrial/occupational use only. Not for consumer sale or use.
  • General purpose sandpaper
  • Aluminum oxide mineral
  • Sands paint, wood, or metal
  • Follow the grain of the wood when sanding
  • Skip no more than one grit in sanding sequence
  • Very Fine

Specifications

  • Application
    Sanding
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Very Fine
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Paper
  • Number of Sheets
    5
  • Manufacturer Stock Number
    70005126811
  • Manufacturer Upc Number
    00051144090006
  • UPC_NO
    00051144090006
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text