Motion
09002 ALUM OXIDE SANDPAPER 9002NA 9"X11" MEDIUM GRIT

3M
09002 ALUM OXIDE SANDPAPER 9002NA 9"X11" MEDIUM GRIT

3M™ Aluminum Oxide Sandpaper Medium, 9002NA, 9 in x 11 in, 5/pk
MI ITEM #03175149
MFR #09002 ALUM OXIDE SANDPAPER 9002NA 9"X11" MEDIUM GRIT
List Price$3.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09002 ALUM OXIDE SANDPAPER 9002NA 9"X11" MEDIUM GRIT

3M™ Aluminum Oxide Sandpaper Medium, 9002NA, 9 in x 11 in, 5/pk
MI ITEM #03175149
MFR #09002 ALUM OXIDE SANDPAPER 9002NA 9"X11" MEDIUM GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.86/each for your price

Overview

Mfr description
09002 ALUM OXIDE SANDPAPER 9002NA
  • For industrial/occupational use only. Not for consumer sale or use.
  • General purpose sandpaper
  • Aluminum oxide mineral
  • Sands paint, wood, or metal
  • Follow the grain of the wood when sanding
  • Skip no more than one grit in sanding sequence
  • 100 Grit, Medium

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    100
  • Grade
    Medium
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Paper
  • Number of Sheets
    5
  • Manufacturer Stock Number
    70005126605
  • Manufacturer Upc Number
    00051144090020
  • UPC_NO
    00051144090020
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text