Motion
09016 ALUM OXIDE SANDPAPER 9016NA 3-2/3"X9" MEDIUM GRIT

3M
09016 ALUM OXIDE SANDPAPER 9016NA 3-2/3"X9" MEDIUM GRIT

3M™ General Purpose Sanding Sheets 9016NA-CC, 3 2/3 in x 9 in, Medium grit, 6/pk, 20 pks/cs
MI ITEM #03175157
MFR #09016 ALUM OXIDE SANDPAPER 9016NA 3-2/3"X9" MEDIUM GRIT
List Price$8.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09016 ALUM OXIDE SANDPAPER 9016NA 3-2/3"X9" MEDIUM GRIT

3M™ General Purpose Sanding Sheets 9016NA-CC, 3 2/3 in x 9 in, Medium grit, 6/pk, 20 pks/cs
MI ITEM #03175157
MFR #09016 ALUM OXIDE SANDPAPER 9016NA 3-2/3"X9" MEDIUM GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.01/each for your price

Overview

Mfr description
09016 ALUM OXIDE SANDPAPER 9016NA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium Grit
  • Aluminum oxide mineral
  • Sands paint, wood, or metal
  • Follow the grain of the wood when sanding

Specifications

  • Application
    Sanding
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Sheet Length
    9 in
  • Sheet Width
    3-2/3 in
  • Backing Material
    Paper
  • Number of Sheets
    6
  • Manufacturer Stock Number
    70070645174
  • Manufacturer Upc Number
    00051144090167
  • UPC_NO
    00051144090167

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought