Motion
09084 WETORDRY SANDPAPER 9"X11" ULTRA FINE 600 GRIT

3M
09084 WETORDRY SANDPAPER 9"X11" ULTRA FINE 600 GRIT

3M™ Wetordry™ Sandpaper 9084NA, 9 in x 11 in, Ultra Fine 600 grit, 5 sht pk
Mi Item #03175171
MFR #09084 WETORDRY SANDPAPER 9"X11" ULTRA FINE 600 GRIT
Price$5.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09084 WETORDRY SANDPAPER 9"X11" ULTRA FINE 600 GRIT

3M™ Wetordry™ Sandpaper 9084NA, 9 in x 11 in, Ultra Fine 600 grit, 5 sht pk
Mi Item #03175171
MFR #09084 WETORDRY SANDPAPER 9"X11" ULTRA FINE 600 GRIT

Mfr description
09084 WETORDRY SANDPAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • 600 Grit
  • For sanding between coats of varnish, lacquer, paint and other finishes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.92/each

Specifications

Dimensions

  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Paper
  • Grade
    Ultra Fine
  • Grit Number
    600
  • Manufacturer Stock Number
    70005080992
  • Manufacturer Upc Number
    00051144090846
  • Number of Sheets
    5
  • UPC_NO
    00051144090846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)