Motion
9086DC-NA

3M
9086DC-NA

Wetordry™ Coated Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, 320 Grit, 5
Mi Item #03175173
MFR #9086DC-NA
Price$6.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9086DC-NA

Wetordry™ Coated Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, 320 Grit, 5
Mi Item #03175173
MFR #9086DC-NA

Mfr description
09086 WETORDRY SANDPAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • 320 Grit
  • For sanding between coats of varnish, lacquer, paint and other finishes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.16/each

Specifications

Dimensions

  • Backing Weight
    A Weight, C Weight
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Paper
  • Dry or Wet
    Wet or Dry
  • Grade
    Extra Fine
  • Grit Number
    320
  • Manufacturer Stock Number
    70070597078
  • Manufacturer Upc Number
    00051144090860
  • Material
    Silicon Carbide
  • Number of Sheets
    5
  • UPC_NO
    00051144090860
  • Waterproof
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)