Motion
09087 WETORDRY SANDPAPER 9"X11" VERY FINE GRIT

3M
09087 WETORDRY SANDPAPER 9"X11" VERY FINE GRIT

3M™ Wetordry™ Sanding Sheets 9087NA, 9 in x 11 in, 220 grit, 5 sheets/pk, 10 pks/inner, 50 pks/cs
MI ITEM #03175174
MFR #09087 WETORDRY SANDPAPER 9"X11" VERY FINE GRIT
List Price$6.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09087 WETORDRY SANDPAPER 9"X11" VERY FINE GRIT

3M™ Wetordry™ Sanding Sheets 9087NA, 9 in x 11 in, 220 grit, 5 sheets/pk, 10 pks/inner, 50 pks/cs
MI ITEM #03175174
MFR #09087 WETORDRY SANDPAPER 9"X11" VERY FINE GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.16/each for your price

Overview

Mfr description
09087 WETORDRY SANDPAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Very fine grit
  • For sanding between coats of varnish, lacquer, paint and other finishes.
  • Silicon carbide abrasive, a sharp synthetic mineral that cuts fast and smooth
  • Waterproof paper

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    240
  • Grade
    Very Fine
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Paper
  • Number of Sheets
    5
  • Manufacturer Stock Number
    70070597086
  • Manufacturer Upc Number
    00051144090877
  • UPC_NO
    00051144090877
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text