Motion
09093 SMALL AREA DRYWALL SANDING SPONGE 9093DCNA 3.75"X2.625"X1" FINE/MEDIU

3M
09093 SMALL AREA DRYWALL SANDING SPONGE 9093DCNA 3.75"X2.625"X1" FINE/MEDIU

3M™ Drywall Sanding Sponge 9093DC, Dual Grit Block, 3 3/4 in x 2 5/8 in x 1 in, Fine/Medium, 24 ea/cs
MI ITEM #03175176
MFR #09093 SMALL AREA DRYWALL SANDING SPONGE 9093DCNA 3.75"X2.625"X1" FINE/MEDIU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09093 SMALL AREA DRYWALL SANDING SPONGE 9093DCNA 3.75"X2.625"X1" FINE/MEDIU

3M™ Drywall Sanding Sponge 9093DC, Dual Grit Block, 3 3/4 in x 2 5/8 in x 1 in, Fine/Medium, 24 ea/cs
MI ITEM #03175176
MFR #09093 SMALL AREA DRYWALL SANDING SPONGE 9093DCNA 3.75"X2.625"X1" FINE/MEDIU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09093 SMALL AREA DRYWALL SANDING SPONGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum Oxide mineral
  • Use for flat or contoured surfaces
  • Dual Grit Sponge
  • Made from durable foam
  • Great for sanding gypsum
  • Good for tight corners/ceilings
  • Washable and reusable
  • For medium to large areas
  • Block shape makes it easy to hold and sands flat, contoured or irregular surfaces

Specifications

  • Overall Width
    2.625 in
  • Overall Length
    3.75 in
  • Overall Thickness
    1 in
  • Grade
    Fine, Medium
  • Manufacturer Stock Number
    70070588606
  • Manufacturer Upc Number
    00051144090938
  • UPC_NO
    00051144090938

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text