Motion
09095 LARGE AREA DRYWALL SANDING SPONGE 9095DCNA 4.875"X2.875"X1"

3M
09095 LARGE AREA DRYWALL SANDING SPONGE 9095DCNA 4.875"X2.875"X1"

3M™ Drywall Sanding Sponge 9095DC-NA, Dual Grit Block, 2 7/8 in x 4 7/8 in x 1 in, Fine/Medium, 1/pk, 24 ea/cs
MI ITEM #03175177
MFR #09095 LARGE AREA DRYWALL SANDING SPONGE 9095DCNA 4.875"X2.875"X1"
Price$6.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09095 LARGE AREA DRYWALL SANDING SPONGE 9095DCNA 4.875"X2.875"X1"

3M™ Drywall Sanding Sponge 9095DC-NA, Dual Grit Block, 2 7/8 in x 4 7/8 in x 1 in, Fine/Medium, 1/pk, 24 ea/cs
MI ITEM #03175177
MFR #09095 LARGE AREA DRYWALL SANDING SPONGE 9095DCNA 4.875"X2.875"X1"

Mfr description
09095 LARGE AREA DRYWALL SANDING SPONGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum Oxide
  • Dual Grit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.44/each

Specifications

Dimensions

  • Overall Length
    4.875 in
  • Overall Thickness
    1 in
  • Overall Width
    2.875 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Fine, Medium
  • Manufacturer Stock Number
    70070588614
  • Manufacturer Upc Number
    00051144090952
  • UPC_NO
    00051144090952

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)