Overview
Mfr description
09413 SCOTCH-BRITE CONTOUR SURFACE PAINT
- For industrial/occupational use only. Not for consumer sale or use.
- Strips quickly
- Removes fast
- Easy to reach curves and contours
- For use on wood, metal, plastic and fiberglass.
Specifications
- Wheel Diameter3 in
- Wheel Thickness1-1/2 in
- Manufacturer Upc Number00051144094134
- UPC_NO00051144094134
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data