Overview
Mfr description
10204 DRYWALL SANDING SHEETS
- For industrial/occupational use only. Not for consumer sale or use.
- 100 Grit
- Pre-cut for easy attachment to hand or pole sanders.
- Applications: used for sanding wood, metal, plastic and painted surfaces
- Cuts cleanly and leaves a smooth finish
Specifications
- ApplicationSanding
- Abrasive TypeCoated
- Grit Number100
- GradeMedium
- Sheet Length11-1/4 in
- Sheet Width4-3/16 in
- Backing WeightC
- Manufacturer Stock Number70071362191
- Manufacturer Upc Number00051144102044
- UPC_NO00051144102044
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data