Motion
10207 DRYWALL SANDING SHEETS 4 3/16"X11 1/4" 80D GRIT

3M
10207 DRYWALL SANDING SHEETS 4 3/16"X11 1/4" 80D GRIT

3M™ Tri-M-ite™ Paper Drywall Sheet 10207, 4 3/16 in x 11 1/4 in, Die-cut, 80D Grit
MI ITEM #03175244
MFR #10207 DRYWALL SANDING SHEETS 4 3/16"X11 1/4" 80D GRIT
List Price$0.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10207 DRYWALL SANDING SHEETS 4 3/16"X11 1/4" 80D GRIT

3M™ Tri-M-ite™ Paper Drywall Sheet 10207, 4 3/16 in x 11 1/4 in, Die-cut, 80D Grit
MI ITEM #03175244
MFR #10207 DRYWALL SANDING SHEETS 4 3/16"X11 1/4" 80D GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.71/each for your price

Overview

Mfr description
10207 DRYWALL SANDING SHEETS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pre-cut to 4-3/16 inch x 11-1/4 inch and die-cut to fit most drywall sanding tools
  • 80 grit
  • Heavy duty backing for maximum durability during stock and sanding operations
  • Can also be used for sanding wood, metal, plastic and painted surfaces.

Specifications

  • Application
    Sanding
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Sheet Length
    11-1/4 in
  • Sheet Width
    4-3/16 in
  • Backing Material
    Paper
  • Backing Weight
    D
  • Manufacturer Stock Number
    70071477759
  • Manufacturer Upc Number
    00051144102075
  • UPC_NO
    00051144102075
  • Overall Length
    11.25 in
  • Overall Width
    4.1875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text