Motion
11452 ROLOC DISC 361F TR 1-1/2"24 YF-WEIGHT

3M
11452 ROLOC DISC 361F TR 1-1/2"24 YF-WEIGHT

Roloc™ Cloth Disc - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 24 Grit, Brown Color
MI ITEM #03175251
MFR #11452 ROLOC DISC 361F TR 1-1/2"24 YF-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11452 ROLOC DISC 361F TR 1-1/2"24 YF-WEIGHT

Roloc™ Cloth Disc - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 24 Grit, Brown Color
MI ITEM #03175251
MFR #11452 ROLOC DISC 361F TR 1-1/2"24 YF-WEIGHT

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    YF
  • Disc Diameter  
    1-1/2 in
  • Overall Diameter
    1.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    24
  • Manufacturer Stock Number
    60440208688
  • Manufacturer Upc Number
    00051144114528
  • UPC_NO
    00051144114528

Overview

Mfr description
11452 ROLOC DISC 361F
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
  • Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance
  • Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
  • Disc can be used in wet or dry applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought