Motion
14299 MICROFINISHING FILM ROLL 372L 4"X150' X 3"15MIC ASO KEYED CORE

3M
14299 MICROFINISHING FILM ROLL 372L 4"X150' X 3"15MIC ASO KEYED CORE

3M™ Microfinishing Film Roll 372L, 15 Mic 5MIL, 4 in x 150 ft x 3 in (101.6mmx45.75m), Keyed Core, ASO, 4 per case
MI ITEM #03175274
MFR #14299 MICROFINISHING FILM ROLL 372L 4"X150' X 3"15MIC ASO KEYED CORE
Your Price$398.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14299 MICROFINISHING FILM ROLL 372L 4"X150' X 3"15MIC ASO KEYED CORE

3M™ Microfinishing Film Roll 372L, 15 Mic 5MIL, 4 in x 150 ft x 3 in (101.6mmx45.75m), Keyed Core, ASO, 4 per case
MI ITEM #03175274
MFR #14299 MICROFINISHING FILM ROLL 372L 4"X150' X 3"15MIC ASO KEYED CORE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$398.49/each(List $458.26)

Overview

Mfr description
14299 MICROFINISHING FILM ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
  • Polyester film backing can be run wet
  • Available in a range of grades to help operators achieve goal tolerances
  • Color-coded by grade for error proofing

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Roll Width
    4 in
  • Roll Length
    150 ft
  • Backing Material
    Film
  • Color
    Orange
  • Manufacturer Stock Number
    60010021719
  • Manufacturer Upc Number
    00051144142996
  • UPC_NO
    00051144142996
  • Overall Length
    150 ft
  • Overall Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text