Motion
7000000333

3M
7000000333

3M™ Microfinishing Film Roll 362L, 60 Mic 3MIL, 4 in x 150 ft x 3 in (101.6mmx45.75m), Keyed Core, ASO, 4 per case
MI ITEM #03175275
MFR #7000000333
Price$358.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000000333

3M™ Microfinishing Film Roll 362L, 60 Mic 3MIL, 4 in x 150 ft x 3 in (101.6mmx45.75m), Keyed Core, ASO, 4 per case
MI ITEM #03175275
MFR #7000000333

Mfr description
14301 MICROFINISHING FILM ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-strength 3 mil polyester film backing can be run with coolant
  • Micron-graded aluminum oxide mineral achieves a fast cut-rate and provides a uniform, consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.27/each

Specifications

Dimensions

  • Overall Length
    150 ft
  • Overall Width
    4.0000 in
  • Roll Length
    150 ft
  • Roll Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Polyester Film
  • Color
    Black
  • Grade
    Very Fine
  • Grit Number
    60
  • Manufacturer Stock Number
    60410006948
  • Manufacturer Upc Number
    00051144143016
  • UPC_NO
    00051144143016

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)