Motion
14531

3M
14531

3M™ Microfinishing Film Belt 372L, 30 Mic, 2 in x 72 in, 50 per case
Mi Item #03175278
MFR #14531
Price$11.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14531

3M™ Microfinishing Film Belt 372L, 30 Mic, 2 in x 72 in, 50 per case
Mi Item #03175278
MFR #14531

Mfr description
14531 MICROFINISHING FILM 5MIL BELT 372L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
  • Durable polyester film backing provides flexibility for consistent finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.91/each

Specifications

Dimensions

  • Backing Weight
    5 mil
  • Belt Length
    72 in
  • Belt Width
    2 in
  • Overall Length
    72 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Polishing
  • Backing Material
    Film
  • Color
    Green
  • Grit Number
    30 µm
  • Manufacturer Stock Number
    60410005585
  • Manufacturer Upc Number
    00051144145317
  • Package Quantity
    10, 50
  • Product Types
    Film Belt
  • UPC_NO
    00051144145317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)