Motion
14687

3M
14687

Coated Sanding & Finishing Belt - 60 µm Grit, Aluminum Oxide Material, Film Backing Material, 72 in Belt Length, 2 in Belt Width
Mi Item #03175281
MFR #14687
Price$13.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14687

Coated Sanding & Finishing Belt - 60 µm Grit, Aluminum Oxide Material, Film Backing Material, 72 in Belt Length, 2 in Belt Width
Mi Item #03175281
MFR #14687

Mfr description
14687 MICROFINISHING FILM 5MIL BELT 372L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
  • Durable polyester film backing provides flexibility for consistent finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.70/each

Specifications

Dimensions

  • Backing Weight
    5 mil
  • Belt Length
    72 in
  • Belt Width
    2 in
  • Overall Length
    72 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Polishing
  • Backing Material
    Film
  • Coat Density
    Closed Coat
  • Color
    Black
  • Grit Number
    60 µm
  • Manufacturer Stock Number
    60410005551
  • Manufacturer Upc Number
    00051144146871
  • Product Types
    Film Belt
  • UPC_NO
    00051144146871
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)