Motion
14855 MICROFINISHING PSA FILM TYPE D DISC 268L 6"XNH 80MIC

3M
14855 MICROFINISHING PSA FILM TYPE D DISC 268L 6"XNH 80MIC

Coated Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 80 µm Grit, Black Color
MI ITEM #03175283
MFR #14855 MICROFINISHING PSA FILM TYPE D DISC 268L 6"XNH 80MIC
List Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14855 MICROFINISHING PSA FILM TYPE D DISC 268L 6"XNH 80MIC

Coated Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 80 µm Grit, Black Color
MI ITEM #03175283
MFR #14855 MICROFINISHING PSA FILM TYPE D DISC 268L 6"XNH 80MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.58/each for your price

Overview

Mfr description
14855 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tear resistant disc withstands heavy usage, prolonging abrasive service life
  • Fast-cutting aluminum oxide mineral provides a uniform finish
  • Pressure Sensitive Adhesive (PSA) backing for easy attachment to abrasive tools
  • May be run wet to reduce loading and airborne residue
  • May be used on a variety of substrates, including metals, hardwoods and softwoods

Specifications

  • Disc Diameter
  • Grit Number
    80 µm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Color
    Black
  • Overall Diameter
    6 in
  • Manufacturer Stock Number
    60650031622
  • Manufacturer Upc Number
    00051144148554
  • UPC_NO
    00051144148554
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text