Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14864

Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 50 µm Grit, Purple Color
MI ITEM #03175284
MFR #14864

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
14864 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tear resistant disc withstands heavy usage, prolonging abrasive service life
  • Fast-cutting aluminum oxide mineral provides a uniform finish
  • Pressure Sensitive Adhesive (PSA) backing for easy attachment to abrasive tools
  • May be run wet to reduce loading and airborne residue
  • May be used on a variety of substrates, including metals, hardwoods and softwoods

Specifications

  • Disc Diameter
  • Grit Number
    50 µm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Color
    Purple
  • Overall Diameter
    5 in
  • Manufacturer Stock Number
    60650031929
  • Manufacturer Upc Number
    00051144148646
  • UPC_NO
    00051144148646
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text