Motion
14901 MICROFINISHING FILM 5MIL BELT 372L 2"X72"15MIC

3M
14901 MICROFINISHING FILM 5MIL BELT 372L 2"X72"15MIC

3M™ Microfinishing Film Belt 372L, 15 Mic, 2 in x 72 in, 50 per case
MI ITEM #03175285
MFR #14901 MICROFINISHING FILM 5MIL BELT 372L 2"X72"15MIC
List Price$13.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14901 MICROFINISHING FILM 5MIL BELT 372L 2"X72"15MIC

3M™ Microfinishing Film Belt 372L, 15 Mic, 2 in x 72 in, 50 per case
MI ITEM #03175285
MFR #14901 MICROFINISHING FILM 5MIL BELT 372L 2"X72"15MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.70/each for your price

Overview

Mfr description
14901 MICROFINISHING FILM 5MIL BELT 372L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
  • Durable polyester film backing provides flexibility for consistent finishing
  • Resin bonding resists deterioration from heat, extending the life of the abrasive belt
  • Closed-coat construction provides good grain density and helps deliver a finer finish

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    15 µm
  • Belt Length
    72 in
  • Belt Width
    2 in
  • Backing Material
    Film
  • Backing Weight
    5 mil
  • Manufacturer Stock Number
    60410005577
  • Manufacturer Upc Number
    00051144149018
  • UPC_NO
    00051144149018
  • Overall Length
    72 in
  • Overall Width
    2 in
  • Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text