Motion
7000118400

3M
7000118400

3M™ Microfinishing Film Roll 372L, 60 Mic 5MIL, 8 in x 150 ft x 3 in (203.2mmx45.75m), Keyed Core, ASO, 1 per case
Mi Item #03175288
MFR #7000118400
Price$730.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118400

3M™ Microfinishing Film Roll 372L, 60 Mic 5MIL, 8 in x 150 ft x 3 in (203.2mmx45.75m), Keyed Core, ASO, 1 per case
Mi Item #03175288
MFR #7000118400

Mfr description
14970 ROLL 8"X150'X3" 60MIC 372L ASO
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$730.63/each

Specifications

Dimensions

  • Overall Length
    150 ft
  • Overall Width
    8.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Black
  • Manufacturer Stock Number
    60410006989
  • Manufacturer Upc Number
    00051144149704
  • UPC_NO
    00051144149704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)