Motion
7100016734

3M
7100016734

Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 9 µm Grit
Mi Item #03175290
MFR #7100016734
Price$2.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100016734

Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 9 µm Grit
Mi Item #03175290
MFR #7100016734

Mfr description
14972 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.44/each

Specifications

Dimensions

  • Backing Weight
    D-Weight
  • Disc Diameter  
    5 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Film
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    9 µm
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    60020007344
  • Manufacturer Upc Number
    00051144149728
  • Material Application
    Composite, Glass, Metal, Paint, Plastic, Wood
  • Max Rpm
    12000 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051144149728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)