Motion
7010326150

3M
7010326150

Uncut Sanding Roll - 80 Grit, Aluminum Oxide, 6 in Wide , 150 ft Long
Mi Item #03175294
MFR #7010326150
Price$722.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010326150

Uncut Sanding Roll - 80 Grit, Aluminum Oxide, 6 in Wide , 150 ft Long
Mi Item #03175294
MFR #7010326150

Mfr description
15157 CLOTH ROLL 341D 6"X50YD 80X-WEIGHT
  • For industrial/occupational use only. Not for consumer sale or use.
  • X-weight cloth backing withstands heavy sanding and grinding
  • Cuts fast and performs well on many substrates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$722.64/each

Specifications

Dimensions

  • Backing Weight
    X
  • Overall Length
    50 yd
  • Overall Width
    6 in
  • Roll Length
    150 ft
  • Roll Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Brown
  • Grade
    80
  • Grit Number
    80
  • Manufacturer Stock Number
    60440196438
  • Manufacturer Upc Number
    00051144151578
  • Number Of Pieces
    4
  • UPC_NO
    00051144151578
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)