Motion
15173 CLOTH ROLL 341D 4"X50YD 80X-WEIGHT

3M
15173 CLOTH ROLL 341D 4"X50YD 80X-WEIGHT

3M™ Cloth Roll 341D, 80 X-weight, 4 in x 50 yd, Single-flex, 6 per case
MI ITEM #03175295
MFR #15173 CLOTH ROLL 341D 4"X50YD 80X-WEIGHT
List Price$490.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15173 CLOTH ROLL 341D 4"X50YD 80X-WEIGHT

3M™ Cloth Roll 341D, 80 X-weight, 4 in x 50 yd, Single-flex, 6 per case
MI ITEM #03175295
MFR #15173 CLOTH ROLL 341D 4"X50YD 80X-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$490.46/each for your price

Overview

Mfr description
15173 CLOTH ROLL 341D 4"X50YD 80X-WEIGHT
  • For industrial/occupational use only. Not for consumer sale or use.
  • X-weight cloth backing withstands heavy sanding and grinding
  • Cuts fast and performs well on many substrates
  • Resin bond resists heat
  • Good for everyday metalworking
  • Aluminum oxide mineral provides superior durability and consistent performance

Specifications

  • Grit Number
    P80
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    150 ft
  • Overall Length
    50 yd
  • Overall Width
    4 in
  • Roll Width
    4 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Manufacturer Stock Number
    60440196420
  • Manufacturer Upc Number
    00051144151738
  • UPC_NO
    00051144151738
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text