Specifications
Dimensions
- Roll Length50 yd
- Roll Width12 in
Details
- GradeCoarse
- Manufacturer Stock Number60204129047
- Manufacturer Upc Number00051144152902
- UPC_NO00051144152902
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)