Overview
Mfr description
15300 FLOOR SURFACING ROLLS
- For industrial/occupational use only. Not for consumer sale or use.
- Can be cut to sizes needed.
- Also known as paper rolls or Resinite™ Rolls
- Sharp synthetic mineral coating
- Tough, paper backing.
Specifications
- Roll Length50 yd
- Overall Length50 yd
- Overall Width8 in
- Roll Width8 in
- GradeMedium
- Manufacturer Stock Number60204127090
- Manufacturer Upc Number00051144153008
- UPC_NO00051144153008
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data