Motion
15765 WETORDRY PAPER ROLL 431Q 6"X50YD 240 C-WEIGHT

3M
15765 WETORDRY PAPER ROLL 431Q 6"X50YD 240 C-WEIGHT

3M™ Wetordry™ Paper Roll 431Q, 240 C-weight, 6 in x 50 yd, No Flex, 4 per case
MI ITEM #03175304
MFR #15765 WETORDRY PAPER ROLL 431Q 6"X50YD 240 C-WEIGHT
Your Price$583.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15765 WETORDRY PAPER ROLL 431Q 6"X50YD 240 C-WEIGHT

3M™ Wetordry™ Paper Roll 431Q, 240 C-weight, 6 in x 50 yd, No Flex, 4 per case
MI ITEM #03175304
MFR #15765 WETORDRY PAPER ROLL 431Q 6"X50YD 240 C-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$583.32/each(List $670.82)

Overview

Mfr description
15765 WETORDRY PAPER ROLL 431Q
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile abrasive media can be used wet or dry on a wide range of substrates
  • Paper sheet is easily sized according to the task
  • Fast-cutting silicon carbide mineral produces a smoother finish
  • Waterproof backing supports wet applications for decreased loading and a faster cut
  • Use wet to reduce clogging and extend abrasive life

Specifications

  • Grit Number
    240
  • Abrasive Material
    Silicon Carbide
  • Overall Length
    50 yd
  • Overall Width
    6 in
  • Backing Material
    Paper
  • Backing Weight
    C
  • Manufacturer Stock Number
    60200001810
  • Manufacturer Upc Number
    00051144157655
  • UPC_NO
    00051144157655

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text