1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
20960 FLOOR SURFACING DISCS 16"X2" 50 GRIT
Retail Fixtures & Displays - Resinite™ Abrasive Material, 16 in Overall Diameter
MI ITEM #
03175312
MFR #
20960 FLOOR SURFACING DISCS 16"X2" 50 GRIT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
3M 20960 FLOOR SURFACING DISCS 16"X2" 50 GRIT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
20960 FLOOR SURFACING DISCS 16"X2" 50 GRIT
Retail Fixtures & Displays - Resinite™ Abrasive Material, 16 in Overall Diameter
MI ITEM #
03175312
MFR #
20960 FLOOR SURFACING DISCS 16"X2" 50 GRIT
Mfr description
20960 FLOOR SURFACING DISCS
For industrial/occupational use only. Not for consumer sale or use.
NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Center Hole Diameter
2 in
Overall Diameter
16 in
Weight
0.266 lb
Details
Abrasive Material
Resinite™
Abrasive Type
Coated
Manufacturer Stock Number
70070962199
Manufacturer Upc Number
00051144209606
UPC_NO
00051144209606
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items