Motion
20961 FLOOR SURFACING DISCS 16"X2" 36 GRIT

3M
20961 FLOOR SURFACING DISCS 16"X2" 36 GRIT

Retail Fixtures & Displays - Resinite™ Abrasive Material, 16 in Overall Diameter
MI ITEM #03175313
MFR #20961 FLOOR SURFACING DISCS 16"X2" 36 GRIT
List Price$13.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20961 FLOOR SURFACING DISCS 16"X2" 36 GRIT

Retail Fixtures & Displays - Resinite™ Abrasive Material, 16 in Overall Diameter
MI ITEM #03175313
MFR #20961 FLOOR SURFACING DISCS 16"X2" 36 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.26/each for your price

Overview

Mfr description
20961 FLOOR SURFACING DISCS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough paper backing
  • Cut faster, run cooler and last longer than conventional discs
  • Great productivity and value on bare wood or nongummy finishes
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Resinite™
  • Overall Diameter
    16 in
  • Center Hole Diameter
    2 in
  • Manufacturer Stock Number
    70070962207
  • Manufacturer Upc Number
    00051144209613
  • UPC_NO
    00051144209613
  • Weight
    0.35 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text