Motion
20992 FLOOR SURFACING DISCS 100 GRIT 7"X5/16"

3M
20992 FLOOR SURFACING DISCS 100 GRIT 7"X5/16"

Floor Pad - Resinite™ Abrasive Material, 7 in Overall Diameter
MI ITEM #03175323
MFR #20992 FLOOR SURFACING DISCS 100 GRIT 7"X5/16"
List Price$1.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20992 FLOOR SURFACING DISCS 100 GRIT 7"X5/16"

Floor Pad - Resinite™ Abrasive Material, 7 in Overall Diameter
MI ITEM #03175323
MFR #20992 FLOOR SURFACING DISCS 100 GRIT 7"X5/16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.62/each for your price

Overview

Mfr description
20992 FLOOR SURFACING DISCS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Resinite™
  • Overall Diameter
    7 in
  • Center Hole Diameter
    5/16 in
  • Manufacturer Stock Number
    60654126071
  • Manufacturer Upc Number
    00051144209927
  • UPC_NO
    00051144209927
  • Weight
    0.037 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought