Motion
20993 FLOOR SURFACING DISCS 80 GRIT 7"X5/16"

3M
20993 FLOOR SURFACING DISCS 80 GRIT 7"X5/16"

Floor Pad - Resinite™ Abrasive Material, 7 in Overall Diameter
Mi Item #03175324
MFR #20993 FLOOR SURFACING DISCS 80 GRIT 7"X5/16"
Price$1.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20993 FLOOR SURFACING DISCS 80 GRIT 7"X5/16"

Floor Pad - Resinite™ Abrasive Material, 7 in Overall Diameter
Mi Item #03175324
MFR #20993 FLOOR SURFACING DISCS 80 GRIT 7"X5/16"

Mfr description
20993 FLOOR SURFACING DISCS
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.72/each

Specifications

Dimensions

  • Center Hole Diameter
    15/16 in
  • Overall Diameter
    7 in
  • Weight
    0.042 lb

Details

  • Abrasive Material
    Resinite™
  • Abrasive Type
    Coated
  • Manufacturer Stock Number
    60654127095
  • Manufacturer Upc Number
    00051144209934
  • UPC_NO
    00051144209934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)