1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
21017 FLOOR SURFACING DISCS 80 GRIT 5"X1/4"
Floor Pad - Resinite™ Abrasive Material, 5 in Overall Diameter
MI ITEM #
03175328
MFR #
21017 FLOOR SURFACING DISCS 80 GRIT 5"X1/4"
Price
$0.99
/each
Qty
Add to Cart
Previous Page
Home
3M 21017 FLOOR SURFACING DISCS 80 GRIT 5"X1/4"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
21017 FLOOR SURFACING DISCS 80 GRIT 5"X1/4"
Floor Pad - Resinite™ Abrasive Material, 5 in Overall Diameter
MI ITEM #
03175328
MFR #
21017 FLOOR SURFACING DISCS 80 GRIT 5"X1/4"
Mfr description
21017 FLOOR SURFACING DISCS
For industrial/occupational use only. Not for consumer sale or use.
NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$0
.99
/each
Add to Cart
Specifications
Dimensions
Center Hole Diameter
1/4 in
Overall Diameter
5 in
Weight
0.022 lb
Details
Abrasive Material
Resinite™
Abrasive Type
Coated
Manufacturer Stock Number
60654127087
Manufacturer Upc Number
00051144210176
UPC_NO
00051144210176
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items