Motion
21021 FLOOR SURFACING DISCS 5"X.25" 6 SLOTS .5"LENGTH 36 GRIT

3M
21021 FLOOR SURFACING DISCS 5"X.25" 6 SLOTS .5"LENGTH 36 GRIT

Floor Pad - Resinite™ Abrasive Material, 5 in Overall Diameter
MI ITEM #03175331
MFR #21021 FLOOR SURFACING DISCS 5"X.25" 6 SLOTS .5"LENGTH 36 GRIT
List Price$1.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21021 FLOOR SURFACING DISCS 5"X.25" 6 SLOTS .5"LENGTH 36 GRIT

Floor Pad - Resinite™ Abrasive Material, 5 in Overall Diameter
MI ITEM #03175331
MFR #21021 FLOOR SURFACING DISCS 5"X.25" 6 SLOTS .5"LENGTH 36 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.44/each for your price

Overview

Mfr description
21021 FLOOR SURFACING DISCS
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Resinite™
  • Overall Diameter
    5 in
  • Center Hole Diameter
    1/4 in
  • Manufacturer Stock Number
    98070147917
  • Manufacturer Upc Number
    00051144210213
  • UPC_NO
    00051144210213
  • Weight
    0.036 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text