Motion
21027 FLOOR SURFACING DISCS 16 GRIT 16"X2"

3M
21027 FLOOR SURFACING DISCS 16 GRIT 16"X2"

Retail Fixtures & Displays - Resinite™ Abrasive Material, 16 in Overall Diameter
MI ITEM #03175332
MFR #21027 FLOOR SURFACING DISCS 16 GRIT 16"X2"
Price$18.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21027 FLOOR SURFACING DISCS 16 GRIT 16"X2"

Retail Fixtures & Displays - Resinite™ Abrasive Material, 16 in Overall Diameter
MI ITEM #03175332
MFR #21027 FLOOR SURFACING DISCS 16 GRIT 16"X2"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.31/each

Specifications

Dimensions

  • Center Hole Diameter
    2 in
  • Overall Diameter
    16 in
  • Weight
    0.534 lb

Details

  • Abrasive Material
    Resinite™
  • Abrasive Type
    Coated
  • Manufacturer Stock Number
    70070962249
  • Manufacturer Upc Number
    00051144210275
  • UPC_NO
    00051144210275

Overview

Mfr description
21027 FLOOR SURFACING DISCS
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought