Motion
25599 CLOTH BELT 341D 6"X132"P100 X-WEIGHT

3M
25599 CLOTH BELT 341D 6"X132"P100 X-WEIGHT

3M™ Cloth Belt 341D, P100 X-weight, 6 in x 132 in, Film-lok, Single-flex, 20 per case
MI ITEM #03175350
MFR #25599 CLOTH BELT 341D 6"X132"P100 X-WEIGHT
List Price$58.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
25599 CLOTH BELT 341D 6"X132"P100 X-WEIGHT

3M™ Cloth Belt 341D, P100 X-weight, 6 in x 132 in, Film-lok, Single-flex, 20 per case
MI ITEM #03175350
MFR #25599 CLOTH BELT 341D 6"X132"P100 X-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.94/each for your price

Overview

Mfr description
25599 CLOTH BELT 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
  • Resin bond withstands high heat and pressure
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
  • Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P100
  • Belt Length
    132 in
  • Belt Width
    6 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Manufacturer Stock Number
    60440196891
  • Manufacturer Upc Number
    00051144255993
  • UPC_NO
    00051144255993
  • Overall Length
    132 in
  • Overall Width
    6 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought