Motion
76970 MICROFINISHING PSA FILM TYPE D DISC 268L 6"XNH 30MIC

3M
76970 MICROFINISHING PSA FILM TYPE D DISC 268L 6"XNH 30MIC

Coated Finishing Disc - 6 in Disc Dia, 50 Per Pack
Mi Item #03175428
MFR #76970 MICROFINISHING PSA FILM TYPE D DISC 268L 6"XNH 30MIC
Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
76970 MICROFINISHING PSA FILM TYPE D DISC 268L 6"XNH 30MIC

Coated Finishing Disc - 6 in Disc Dia, 50 Per Pack
Mi Item #03175428
MFR #76970 MICROFINISHING PSA FILM TYPE D DISC 268L 6"XNH 30MIC

Mfr description
76970 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.58/each

Specifications

Dimensions

  • Disc Diameter  
    6 in

Details

  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60650031697
  • Manufacturer Upc Number
    00051144769704
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051144769704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)