Motion
76974 MICROFINISHING PSA FILM TYPE D DISC 268L 5"XNH 40MIC

3M
76974 MICROFINISHING PSA FILM TYPE D DISC 268L 5"XNH 40MIC

Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 40 µm Grit
MI ITEM #03175430
MFR #76974 MICROFINISHING PSA FILM TYPE D DISC 268L 5"XNH 40MIC
List Price$2.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
76974 MICROFINISHING PSA FILM TYPE D DISC 268L 5"XNH 40MIC

Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 40 µm Grit
MI ITEM #03175430
MFR #76974 MICROFINISHING PSA FILM TYPE D DISC 268L 5"XNH 40MIC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.44/each for your price

Overview

Mfr description
76974 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast cutting abrasive for precise, uniform, close-tolerance finish
  • High-strength polyester film backing resin-bonded for durability
  • For metal, plastic, paint spot repair, automotive power train components, roll superfinishing

Specifications

  • Disc Diameter
  • Grit Number
    40 µm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Manufacturer Stock Number
    60020006809
  • Manufacturer Upc Number
    00051144769742
  • UPC_NO
    00051144769742
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text