Motion
77776 CLOTH BELT 777F 3"X90"80 YF-WEIGHT

3M
77776 CLOTH BELT 777F 3"X90"80 YF-WEIGHT

3M™ Cloth Belt 777F, 80 YF-weight, 3 in x 90 in, Film-lok, Single-flex, 25 per inner, 50 per case
MI ITEM #03175439
MFR #77776 CLOTH BELT 777F 3"X90"80 YF-WEIGHT
List Price$48.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
77776 CLOTH BELT 777F 3"X90"80 YF-WEIGHT

3M™ Cloth Belt 777F, 80 YF-weight, 3 in x 90 in, Film-lok, Single-flex, 25 per inner, 50 per case
MI ITEM #03175439
MFR #77776 CLOTH BELT 777F 3"X90"80 YF-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.55/each for your price

Overview

Mfr description
77776 CLOTH BELT 777F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
  • Heavyweight polyester backing supports high-pressure applications and can be run wet or dry
  • Contains a grinding aid to reduce heat and increase performance when grinding stainless steel
  • Durable resin bond resists heat deterioration, which extends the life of the belt

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    80
  • Belt Length
    90 in
  • Belt Width
    3 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Manufacturer Stock Number
    60430036487
  • Manufacturer Upc Number
    00051144777761
  • UPC_NO
    00051144777761
  • Overall Length
    90 in
  • Overall Width
    3 in
  • Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought