Motion
80204 MICROFINISHING PSA FILM TYPE D DISC 268L 6"XNH 100MIC

3M
80204 MICROFINISHING PSA FILM TYPE D DISC 268L 6"XNH 100MIC

3M™ Microfinishing PSA Film Disc 268L, 100 Mic, Type D, Black, 6 in x NH, Die 600Z, 500 per case
Mi Item #03175444
MFR #80204 MICROFINISHING PSA FILM TYPE D DISC 268L 6"XNH 100MIC
Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80204 MICROFINISHING PSA FILM TYPE D DISC 268L 6"XNH 100MIC

3M™ Microfinishing PSA Film Disc 268L, 100 Mic, Type D, Black, 6 in x NH, Die 600Z, 500 per case
Mi Item #03175444
MFR #80204 MICROFINISHING PSA FILM TYPE D DISC 268L 6"XNH 100MIC

Mfr description
80204 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tear resistant disc withstands heavy usage, prolonging abrasive service life
  • Fast-cutting aluminum oxide mineral provides a uniform finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.58/each

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Black
  • Grade
    Fine
  • Grit Number
    100
  • Manufacturer Stock Number
    60650031598
  • Manufacturer Upc Number
    00051144802043
  • Mounting Type
    Adhesive/PSA
  • Series
    268L
  • UPC_NO
    00051144802043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)