Motion
80205 MICROFINISHING PSA FILM TYPE D DISC 268L 5"XNH 100MIC

3M
80205 MICROFINISHING PSA FILM TYPE D DISC 268L 5"XNH 100MIC

3M™ Microfinishing PSA Film Disc 268L, 100 Mic, Type D, Black, 5 in x NH, Die 500X, 500 per case
MI ITEM #03175445
MFR #80205 MICROFINISHING PSA FILM TYPE D DISC 268L 5"XNH 100MIC
List Price$2.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80205 MICROFINISHING PSA FILM TYPE D DISC 268L 5"XNH 100MIC

3M™ Microfinishing PSA Film Disc 268L, 100 Mic, Type D, Black, 5 in x NH, Die 500X, 500 per case
MI ITEM #03175445
MFR #80205 MICROFINISHING PSA FILM TYPE D DISC 268L 5"XNH 100MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.44/each for your price

Overview

Mfr description
80205 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tear resistant disc withstands heavy usage, prolonging abrasive service life
  • Fast-cutting aluminum oxide mineral provides a uniform finish
  • Pressure Sensitive Adhesive (PSA) backing for easy attachment to abrasive tools
  • May be run wet to reduce loading and airborne residue
  • May be used on a variety of substrates, including metals, hardwoods and softwoods

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Stock Number
    60020006569
  • Manufacturer Upc Number
    00051144802050
  • UPC_NO
    00051144802050
  • Color
    Black
  • Manufacturer Package Quantity
    500
  • Mounting Type
    Adhesive/PSA
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought