Motion
80468

3M
80468

Coated Sanding & Finishing Belt - 30 µm Grit, Aluminum Oxide Material, Film Backing Material, 54 in Belt Length, 4 in Belt Width
MI ITEM #03175450
MFR #80468
Price$23.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80468

Coated Sanding & Finishing Belt - 30 µm Grit, Aluminum Oxide Material, Film Backing Material, 54 in Belt Length, 4 in Belt Width
MI ITEM #03175450
MFR #80468

Mfr description
80468 MICROFINISHING FILM 5MIL BELT 372L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
  • Durable polyester film backing provides flexibility for consistent finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.24/each

Specifications

Dimensions

  • Backing Weight
    5 mil
  • Belt Length
    54 in
  • Belt Width
    4 in
  • Overall Length
    54 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Polishing
  • Backing Material
    Film
  • Coat Density
    Closed Coat
  • Color
    Green
  • Grit Number
    30 µm
  • Manufacturer Stock Number
    60410005593
  • Manufacturer Upc Number
    00051144804689
  • Product Types
    Film Belt
  • UPC_NO
    00051144804689

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)